Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
POWERQUAD M AC/R cordless LED work lamp
POWERQUAD M AC/R cordless LED work lamp - 1
POWERQUAD M AC/R cordless LED work lamp - 2
POWERQUAD M AC/R cordless LED work lamp - 3
POWERQUAD M AC/R cordless LED work lamp - 4

For detailed information, other images and documents, please select individual articles from the following table.

POWERQUAD M AC/R cordless LED work lamp

Rechargeable (R) lamp can be charged during mains operation (AC). 5-level lighting: 200–4000 lumens

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

State-of-the-art lithium-ion battery technology and built-in overload protection enable the device to be used while it is charging


  • Light can remain permanently connected to the mains

  • The mains connection line can be quickly and easily disconnected from the light


  • Residual capacity/state-of-charge indicator

  • LED panel with highly efficient SMD LEDs (approx. 110 lm/W)

  • Opalescent cover produces a wide-beam light with reduced glare

  • Six-way adjustable beam angle

  • Impact- and break-resistant housing

  • Made in Germany
Notice

Approved for demanding conditions

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24