Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless LED hand-held lamp ERGOPOWER BEND+

Cordless LED hand-held lamp Ergopower Bend+
LAMP-CORDL-LED-(ERGOPOWER-BEND+)

Art.-no. 0827940320

EAN 4062856206667

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless LED hand-held lamp ERGOPOWER BEND+

Art.-no. 0827940320

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook

Work environment under control


  • Ideal for hard-to-reach areas due to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head

  • Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp

  • Easy suspension of the light thanks to a sturdy, folding metal hook

  • Ideally adjustable to the working environment due to continuously dimmable main light with up to 700 lumens

  • Practical torch function

  • Quick identification of the residual capacity, charge level and the light intensity in % on the digital display


Easy to use


  • Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II

  • Can be charged via both the USB-C charging port and wireless charging

  • Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body

  • Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology


Scope of delivery


  • Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Notice

The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.

Application area
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for indoor and outdoor use

Luminous flux main light

700 lm

Luminous flux side light

100 lm

Min./max. luminous period

2-10 h

Luminous period of secondary light

7 h

Charging time

3.5 h

Impact resistance

IK07

IP protection type, lamp

IP 54

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

Wireless, USB type C

Power-lead length

1000 mm

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

277 x 46 x 30 mm

Plug type

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ERGOPOWER PAD wireless charging pad

CHRGPAD-(PAD I)-F.BTRYLAMP-WIRELESS

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
x 1 pcs
ERGOPOWER PAD wireless charging pad

CHRGPAD-(PAD II)-F.BTRYLAMP-WIRELESS

Inductive (wireless) charging of Würth wireless lamps. These can be identified by the "+" in the product name.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
5V 1A Charger with USB-A/USB-C charging cable

PWRPLG-USB-PLG/C-BLACK-5W-5V/1A

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information