For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED hand-held lamp ERGOPOWER BEND+
Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
Register now and access more than 125,000 products



Variants
Work environment under control
- Ideal for hard-to-reach areas due to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head
- Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp
- Easy suspension of the light thanks to a sturdy, folding metal hook
- Ideally adjustable to the working environment due to continuously dimmable main light with up to 700 lumens
- Practical torch function
- Quick identification of the residual capacity, charge level and the light intensity in % on the digital display
Easy to use
- Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II
- Can be charged via both the USB-C charging port and wireless charging
- Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Suitable for indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!