Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Console attachment T-bracket W-ABZ

Reveal fixing T-angle
T-ANGL-(F.WNDWINSTL-RVLFXNG)-W-ABZ-8-250

Art.-no. 0479740901

EAN 4058794693355

-,--
price per selected packing unit
| Individual prices for customers after login
Console attachment T-bracket W-ABZ

Art.-no. 0479740901

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

T-bracket for attaching the W-ABZ window installation rail with two anchors
  • Accessories for the W-ABZ window installation rail for fall-proof window mounting with technical approval

  • Load distribution on two anchors

  • Allows the W-ABZ to be fixed in compliance with regulations in the reveal in other masonry surfaces

  • Easy mounting to the W-ABZ with enclosed screw
Proof of Performance

General construction permit Z-14.4-728 Fall-proof window element mounting

Notice

Please observe the following during the planning and measurement process:


  • General construction permit Z-14.4-728 Fall-proof window element mounting

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000), in particular Chapter 5

  • The respective approvals for the anchor systems being used


Further information and documents can be found online at www.wuerth.de/duebel

Application area

General construction permit Z-14.4-728 Fall-proof window element mounting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of fall-proof window elements in conjunction with the W-ABZ window installation rail in the reveal with two anchors per rail



Extends the application area in conjunction with the W-UR 8 plastic frame anchor for further anchoring bases such as:


  • Solid sand-lime brick,

  • Hollow sand-lime brick

  • Aerated concrete

  • Solid and hollow blocks made of standard concrete

  • Solid brick

  • Vertically perforated brick Reveal brick


The respective approval of the anchor system used must be observed.

Instructions
  • W-ABZ window installation rail is mounted to the blind frame of the window element in accordance with the installation instructions.

  • Attach T-bracket console attachment with the supplied screw (TX25) to the W-ABZ window installation rail.

  • Align W-ABZ using the adjustment options so that the T-bracket lies flat in the reveal

  • Attach W-ABZ T-bracket with a suitable anchor system (W-UR plastic frame anchor 8, Würth injection technology).


Refer to the detailed installation instructions and anchor system installation instructions.

Material

Sheet steel

Length x width x height (LxBxH)

87 x 9 x 280 mm

Material thickness (t)

3 mm

Surface

Powder-coated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver TX 3C handle with round shank

SCRDRIV-TX25X100-3K

Brushed chrome-plated shank and 3-component handle
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D8-L210-WL150MM

Drills through virtually any material
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information