Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Console attachment T-bracket W-ABZ

Reveal fixing T-angle
AY-(T-ANG)-WNDWINSTL-RVLFXNG-W-ABZ-8-250

Art.-no. 0479740901
EAN 4058794693355
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
T-bracket for attaching the W-ABZ window installation rail with two anchors
  • Accessories for the W-ABZ window installation rail for fall-proof window mounting with technical approval

  • Load distribution on two anchors

  • Allows the W-ABZ to be fixed in compliance with regulations in the reveal in other masonry surfaces

  • Easy mounting to the W-ABZ with enclosed screw
Notice

Please observe the following during the planning and measurement process:


  • General construction permit Z-14.4-728 Fall-proof window element mounting

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000), in particular Chapter 5

  • The respective approvals for the anchor systems being used


Further information and documents can be found online at www.wuerth.de/duebel

General construction permit Z-14.4-728 Fall-proof window element mounting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of fall-proof window elements in conjunction with the W-ABZ window installation rail in the reveal with two anchors per rail



Extends the application area in conjunction with the W-UR 8 plastic frame anchor for further anchoring bases such as:


  • Solid sand-lime brick,

  • Hollow sand-lime brick

  • Aerated concrete

  • Solid and hollow blocks made of standard concrete

  • Solid brick

  • Vertically perforated brick Reveal brick


The respective approval of the anchor system used must be observed.

Instructions
  • W-ABZ window installation rail is mounted to the blind frame of the window element in accordance with the installation instructions.

  • Attach T-bracket console attachment with the supplied screw (TX25) to the W-ABZ window installation rail.

  • Align W-ABZ using the adjustment options so that the T-bracket lies flat in the reveal

  • Attach W-ABZ T-bracket with a suitable anchor system (W-UR plastic frame anchor 8, Würth injection technology).


Refer to the detailed installation instructions and anchor system installation instructions.

Material

Sheet steel

Length x width x height (LxBxH)

87 x 9 x 280 mm

Material thickness (t)

3 mm

Surface

Powder-coated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
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
Screwdriver TX 3C handle with round shank

SCRDRIV-TX25X100-3K

ZEBRA
Brushed chrome-plated shank and 3-component handle
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D8-L210-WL150MM

ZEBRA
Drills through virtually any material