Conical countersink HSCo 90° with cross hole
Conical countersink diagonal hole
CNTSNK-CRSHO-HSCO-90DGR-(D2-5MM)
ZEBRA
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The even-running cone-envelope relief grinding results in a light, paring cut
- The chip flow through the hole prevents the chips from becoming jammed in the workpiece
- Straight shank
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Min./max. spot-facer diameter | 2-5 mm |
Head diameter | 10 mm |
Length | 45 mm |
Shank diameter | 6 mm |
Material | High-speed steel with 5% cobalt content |
Countersink angle | 90 Degree |
Speed values | |||||
Material | Non-ferrous metals | Soft sheet steel, such as St 4 - St 37 | Plastics, duroplastics, thermoplastics | Cast iron up to 250/Nmm² | Aluminium alloys |
Cutting speed = m/min | 20 | 15 | 15–20 | 10 | 25 |
Dia. in mm | n = rpm | n = rpm | n = rpm | n = rpm | n = rpm |
2–5 | 900–1200 | 600–900 | 900–1200 | 500–700 | 1200–1600 |
5–10 | 500–700 | 300–500 | 500–700 | 300–400 | 700–900 |
10–15 | 300–500 | 250–300 | 300–500 | 200–300 | 500–700 |
15–20 | 200–300 | 150–250 | 200–300 | 100–200 | 300–500 |
20–25 | 150–200 | 100–150 | 150–200 | 100–150 | 200–300 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!