Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Concrete recessed housing

Recessed housing, concrete
INSTLHSNG-CONC-XL150

Art.-no. 0975041150

EAN 4065746406703

-,--
price per selected packing unit
| Individual prices for customers after login
Concrete recessed housing

Art.-no. 0975041150

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dual system: conventional mounting (nailing) and wing mounting (with optional wings) possible
  • Membrane technology for tool-free pipe entry: time and cost savings

  • Pipe grip: pipes no longer need to be cut off and are safely strain-relieved

  • Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)

  • Additional connection space for electronic components

  • The removable cover allows cables and wires to be inserted into the housing before the concreting

  • Installation with optional wings: For concrete coverage of 40-60 mm, for reverse attachment of wings 20-40 mm

  • Dimensionally stable and resilient, easy to process

  • For exposed concrete installations

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installation of luminaires and speakers in in-situ concrete (wall and ceiling).

  • For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings). Nail mounting on the formwork (without optional wings).

Length

334 mm

Height

80 mm

Diameter

157 mm

Suitable for ceiling thickness

160 mm

Suitable for pipe (EN)

EN 16, EN 20, EN 25, EN 32, EN 40

Flame-retardant

650°C

Colour

Grey, Red

Material

Polypropylene / thermoplastic elastomer

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front part for XL150 recessed housing

AY-FRONTPART-D68MM-BOX-CONC-XL150

Air slots in the lid: No air pockets in the exposed concrete
x 5 pcs
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN16

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
x 100 m
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN20

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
x 100 m
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN25

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN32

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
x 50 m
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN40

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
x 25 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wing for box for concrete

AY-BOX-CONC-WING-L98MM

For fastening of boxes for concrete onto the reinforcement
x 50 pcs
Nailer for boxes for concrete

NLR-(F.BOX-CONC)

Locating pin spacing 60 mm
x 1 pcs
Transformer tunnel For all XL series concrete recessed housings

AY-TUN-BOX-CONC-XL150/200/250

Suitable for XL series 150, XL series 200 and XL series 250
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information