Concealed hinge, TIOMOS click-on 110/30 E With integrated damping, three damping settings available
Concealed hinge Tiomos 110/30E Click-on
HNGE-TS-CLICKON-110-30-H-BB-INRT
GRASS
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- For 30° angled cabinets
- Blind corner hinge (inset)
- Tiomos Click-on to screw on
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Available in three designs:
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
![]() | |
Door position | Inset |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt