Concealed hinge, Nexis click-on 100
Concealed hinge Nexis 100 Click-on
HNGE-NEXCLON-PREIN52/5,5-INRT-100DGR
GRASS
NEXIS CLICK-ON
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Opening angle: 100°
- Seamless joints on doors up to 24 mm thick
- Compatible with soft-close systems
CAD calculation with corresponding form
Specified dimensions not binding. Subject to technical changes!
![]() | |
Door position | Inset |
Automatic | Yes |
Type of assembly | Press-in |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Opening angle | 100 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Steel |
Surface | Nickel plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt