Compartment dividers For system drawers
System compartment dividers
SNGLELMNT-DEVDR-WIDTH-DRWR-SET-6.X-H60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment dividers can be easily fixed in the compartment rails and drawer boxes with plastic holders and changed or extended at any time.
- Due to the system dimensions, the compartment dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World.
- The set consists of five compartment dividers including fastening clips
System dimensions | 6.x |
Width | 337 mm |
Drawer cabinet height | 60 mm |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt