Combination screw tap assortment HSCo Multi Performance M3-M10 6 pcs
Combi thread tap cass. Multi perf. 6 pcs Syska
MATAP-SET-KOMBI-HSCO-MULTI-PERFM-(M3-10)
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/35361530.jpg)
Register now and access more than 125,000 products
3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation
No tool change required, saves time and costs
The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining
Enables double-depth drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)
The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but suitable for almost all materials
Newly developed tool geometry and HSCo cutting material
Significantly longer service life compared to conventional combination screw taps
Newly developed tool geometry and HSCo cutting material
Very fast, precise work
Twist drill bit with speed geometry
Optimal centring when working on curved surfaces
Twist drill bit with 135° tip angle and optimised cross thinning
Newly developed shaft generation with a combination of polygon and straight shank with square drive
The polygon shank prevents turning in the drill chuck, ensures optimal transmission of forces and protects the drill chuck from damage
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible!
- For use in cordless drills as well as on hand-held, pillar and upright drills.
- Sufficient coolant and lubricant must be added.
Datasheets(X)
After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring. The recommended cutting values, depending on the material and tool diameter, can be found in the cutting values overview included in the online shop.
Number of pieces in assortment/set | 6 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Clearance hole |
Cutting material | HSCo |
Surface | Vaporised |
Suitable for machine type | Cordless screwdrivers |
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M3
ZEBRA![HSCo Multi Performance combination tap HSCo Multi Performance combination tap](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/27996040.jpg)
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M4
ZEBRA![HSCo Multi Performance combination tap HSCo Multi Performance combination tap](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/27996040.jpg)
MATAP-COMBI-HSCO-MULTI-PERFORMANCE-M5
ZEBRAMATAP-COMBI-HSCO-MULTI-PERFORMANCE-M6
ZEBRAMATAP-COMBI-HSCO-MULTI-PERFORMANCE-M8
ZEBRAMATAP-COMBI-HSCO-MULTI-PERFORMANCE-M10
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!