Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Collets ER16 10 µm, ISO 15488, DIN 6499

COLLET-ER16-10,0MM

Art.-no. 5338002100

EAN 4068362558597

-,--
price per selected packing unit
| Individual prices for customers after login
Collets ER16 10 µm, ISO 15488, DIN 6499

Art.-no. 5338002100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For clamping tools with straight shanks in collet holders
  • Fully hardened and ground

  • Precision-ground

  • High flexibility: Large clamping range of up to 1 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for ER16 collet holders

Clamping diameter (DCONWS)

10 mm

Outer diameter (BD)

17 mm

Length (OAL)

27 mm

DIN

6499

ISO

15488

Max. concentricity

10 µm

Collet type

ER 16

Min./max. clamping diameter

9-10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information