Collated nails and gas cartridge NG CSM-1 SLB Suitable * for DIGA CSM-1
Collated nails and gas cartridge NG CSM-1 SLB
NL-(DIGA CSM-1)-FUELCELL-55MM-SLB
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
European Technical Assessment ETA-12/0452
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
VHT Versuchsanstalt für Holz- und Trockenbau (testing facility for wood and dry walling)
Z-571-11/PF direct or sliding connection according to DIN 18183-1 for non-load bearing internal dividers according to DIN 4103-1
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
High-quality stepped nail specially designed or fixings in concrete substrate (normal concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206 for fixings in formwork (forcing boards, filling boards etc.)
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 55 mm |
Diameter of nail | 3.7 mm |
Head diameter | 6.3 mm |
Number of nails | 700 PCS |
Contents | 80 ml |
Container | Cartridge |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!