Closing sequence selector, non-hinge side with GTS 640 G
Closing sequence selector with GTS 640 G
CSEQ-PSHSD-GTS640-G-(A2 MATT)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Barrier-free in accordance with specifications 18040 and DIN SPEC 1104
- Quick mounting with only two screws per sliding rail
- Central cover with innovative lock-in system
- Eliminates cumbersome screw connections
- Closing adjustment performed by turning a square rod
- Quick and easy assembly
- Vandalism-proof and lockable
- Complete set
Please note the maximum opening angle.
A door stopper must be fitted.
When used on full panic doors, the driver flap MK Basic 2, art. no. 0688002241 must be used.
Delivery time for white RAL 9016 and matt stainless steel surfaces approx. 10 working days.
Classification key according to DIN EN 1154: 1996 + A1:2002 | |||||
3/4 | 8 | 2-5 | 1 | 1 | 4 |
Dimensions subject to change. Subject to technical changes.
For double-leaf fire protection doors, smoke protection, and panic doors made of metal or wood.
The closing sequence selector ensures that the closing sequence of the inactive and active leaf occurs in the specified order, i.e. the active leaf always closes after the inactive leaf. When opening the inactive leaf, brake wedges in the active leaf sliding rail ensure that the active leaf stops as soon as the inactive leaf is opened.
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors |
Suitable for number of doors | 2 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Colour | Stainless steel, matt |
Colour slide rail | Stainless steel, matt |
Gloss level | Matt |
Min./max. distance between hinges | 1370-2500 mm |
Suitable for min./max. door width of active leaf | 850-1250 mm |
Suitable for min./max. door width of inactive leaf | 400-1250 mm |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, With assembly base plate |
Opening angle opposite hinge side active leaf | 115 Degree |
Opening angle opposite hinge side inactive leaf | 115 Degree |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Suitable for min./max. door thickness | 40-72 mm |
Closing speed | Infinitely adjustable by valve 130° - 0 ° |
Closing delay | Infinitely adjustable by valve 130° - 70 ° opposite hinge side normal assembly |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Back-check action | Infinitely variable adjustable from 70 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002, EN 1158:1997 + A1:2002, EN 16034, EN 16035, SPEC 1104 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Non-hinge side assembly with lintel casing bracket DIN R (DIN L mirror-image) | ||||||
HS = Hinge spacing AL = Active leaf IL = Inactive leaf 1: Shorten by max. 523 mm on the active leaf lintel casing bracket 2: Shorten by max. 468 mm on the inactive leaf lintel casing bracket 3: Is achieved by shortening the lintel casing bracket on the active leaf and inactive leaf 4: Recommended spacing, allowed for here 5: 3 mm, 5 mm, 10 mm small shims are included in the scope of delivery 6: Max. reveal width = 56.5 mm | ||||||
max. opening angle (in degrees) across X and Z | ||||||
X Z | 1 | 2 | 4 | 6 | 8 | 10 |
60 | 119* | 118* | 117* | 116* | 115* | 114* |
65 | 116 | 116 | 115 | 114 | 113 | 112* |
70 | 114 | 113 | 112 | 111 | 110 | 109 |
75 | 112 | 111 | 110 | 109 | 108 | 107 |
80 | 109 | 109 | 108 | 107 | 106 | 105 |
85 | 107 | 106 | 105 | 105 | 104 | 103 |
90 | 105 | 104 | 103 | 102 | 101 | 101 |
95 | 102 | 102 | 101 | 100 | 99 | 99 |
* = Use a 15 mm shim for this door geometry |
Non-hinge side assembly with adaptor profile 40 DIN R (DIN L mirror-image) | ||||||
HS = Hinge spacing AL = Active leaf IL = Inactive leaf 1: Shorten by max. 486.5 mm. 2: Is achieved by shortening the adapter profiles of the active leaf and inactive leaf. 3: 3 mm, 5 mm, 10 mm small shims are included in the scope of delivery. Small shim P is omitted for Z < -5. | ||||||
max. opening angle (in degrees) across X and Z | ||||||
X Z | 6,5 | -5 | -3 | 0 | 5 | 10 |
60 | 122 | 121 | 120 | 119* | 116* | 114* |
65 | 120 | 119 | 118 | 116 | 114 | 111* |
70 | 117 | 116 | 115 | 114 | 111 | 109 |
75 | 115 | 114 | 113 | 112 | 109 | 107 |
80 | 112 | 112 | 111 | 109 | 107 | 104 |
85 | 110 | 109 | 108 | 107 | 105 | 102 |
90 | 108 | 107 | 106 | 105 | 102 | 100 |
95 | 105 | 105 | 104 | 102 | 100 | 98 |
* = Use a 15 mm shim for this door geometry |
Technical information | ||||||
Direct mounting on-hinge side DIN R (DIN L mirror-image) | ||||||
HS = Hinge spacing AL = Active leaf IL = Inactive leaf 1: For smaller hinge spacing (1,502-1,559 mm), the active leaf slide rail profile can be shortened by up to 58 mm. Please note that this will shift the mounting position of the active leaf slide rail by the corresponding amount! 2: 3 mm, 5 mm, 10 mm small shims are included in the scope of delivery. If Z = 0 or negative, small shim P is omitted. | ||||||
max. opening angle (in degrees) across X and Z | ||||||
X Z | -1.5 | 0 | 2 | 5 | 10 | 15 |
60 | 122 | 121 | 120 | 119* | 116* | 114* |
65 | 120 | 119 | 118 | 116 | 114 | 111* |
70 | 117 | 116 | 115 | 114 | 111 | 109 |
75 | 115 | 114 | 113 | 112 | 109 | 107 |
80 | 112 | 112 | 111 | 109 | 107 | 104 |
85 | 110 | 109 | 108 | 107 | 105 | 102 |
90 | 108 | 107 | 106 | 105 | 102 | 100 |
95 | 105 | 105 | 104 | 102 | 100 | 98 |
* = Use a 15 mm shim for this door geometry |
Würth Catalogue (4)
Datasheets (0)
Certificates/ Documents (4)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt