Clamping ring screw connection
Compression fitting
COMPFITT-BRS-DN16-G3/4INX15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 3/4 inch |
Clamp ring diameter | 15 mm |
DN nominal width | DN 16 |
Width across flats (SW) | 27 mm |
Width across flats 2 | 24 mm |
Length (L) | 38 mm |
Min. contact surface of gasket | 3.5 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt