Clamp W-QUICLIP PLUS
Clamp W-QUICLIP PLUS
CLMP-(DIGA-CS-2/3)-LOKA-(15-18)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Lockable clips
- High retention forces
- Temperature resistance from -25°C to +80°C (up to +110°C for short periods)
- Can be installed with a variety of gas nailers
- Easy side attachment on DIGA® CS 2 gas nailer
- All sizes can secure a variety of pipe diameters
- Material: Polyamide 6
- Through hole ∅ 5 mm, which also allows conventional attachment using nail anchors or chipboard screws
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
For fast securing of plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength and steel-armoured pipes in accordance with DIN EN 50086-1 on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Grey |
Baseplate length (A) | 24 mm |
Baseplate width (B) | 16 mm |
Distance from centre of pipe to support (C) | 23 mm |
Min./max. grip range (ØD) | 14-18 mm |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature resistance | -25 to 80 °C |
Datasheets (0)
Certificates/ Documents (5)