Clamp W-QUICLIP
Clamp W-QUICLIP
CLMP-(DIGA-CS-2/3)-LOKA-(35-40)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Lockable clips
- High retention forces
- Temperature resistance from -25°C to +80°C (up to +110°C for short periods)
- Material: Polyamide 6
- Halogen- and silicone-free
- Through hole dia. 5 mm, this also allows conventional attachment using nail anchors or chipboard screws
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
For fast securing of plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength and steel-armoured pipes in accordance with DIN EN 50086-1 on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Grey |
Baseplate length (A) | 42 mm |
Baseplate width (B) | 17 mm |
Distance from centre of pipe to support (C) | 38 mm |
Min./max. grip range (ØD) | 35-40 mm |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature resistance | -25 to 80 °C |
Datasheets (0)
Certificates/
Documents