Carpenter's pencil
Carpenter pencil
CARPPEN-PRNT-SQARE-OVAL-WHITE-1COL-24CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Square-oval shape
Large, optimal advertising space for individual one-colour print
Available from 150 units
- Minimal tied-up capital
- Also ideal for start-ups and smaller companies
Made from lime or cedar with HB lead
All-round pencil for any construction site
Available in seven basic colours
Coordinates perfectly with your company colours
Pencil is not delivered pre-sharpened so the user can adjust the tip as they wish.
Ideal for writing on wood and brickwork
Colour | White |
Colours of print | 1-coloured black |
Printed strip width x printed strip height | 150 x 6 mm |
Material | Wood |
Length | 240 mm |
Minimum order quantity | 576 PCS |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!