Carpenter's pencil
Carpenter pencil
CARPPEN-PRNT-PACKAGE-1COL-576PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Square-oval shape
Large, optimal advertising space for individual one-colour print
Available from 150 units
- Minimal tied-up capital
- Also ideal for start-ups and smaller companies
Made from lime or cedar with HB lead
All-round pencil for any construction site
Available in seven basic colours
Coordinates perfectly with your company colours
Pencil is not delivered pre-sharpened so the user can adjust the tip as they wish.
Ideal for writing on wood and brickwork
Colour | Optional |
Colours of print | 1-coloured |
Printed strip width x printed strip height | 150 x 6 mm |
Material | Wood |
Length | 240 mm |
Minimum order quantity | 1 PCS |
Minimum order quantity note | PU = 576 pieces, including print costs and layout |
Datasheets (0)
Certificates/ Documents (0)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units