Cable and pipe spacer clip with longitudinal hole
Cable and pipe spacer clip with longitudinal hole
SPCECLIP-CND/CBL-EN20-(20-24MM)
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Quick installation without removing the clip screws
Test report stored in Würth online shop
Function integrity class E30 and E90. Standard installation systems in accordance with DIN 4102 Part 12.
For the installation (single-point fastening) of steel-armoured pipes (caution: not part of the expert's report) and fire protection cables.
Min./max. grip range | 20-24 mm |
Suitable for pipe (EN) | EN 20 |
Suitable for steel pipe (imperial) | 1/2 inch |
Elongated hole length/ elongated hole width | 10 x 6.5 mm |
Material | Steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt