Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

COMFORT fall protection set for window construction

FALLPROT-SET-WINDOWCONSTR-COMFORT

Art.-no. 0899032506

EAN 4068362715198

-,--
price per selected packing unit
| Individual prices for customers after login
COMFORT fall protection set for window construction

Art.-no. 0899032506

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical fall protection set, specially designed for window construction. With safety harness, trailing fall arrester with 15 m rope, window and door jamb anchor and backpack.

Reliable, complete solution


  • ELASTICO COMFORT safety harness, W101 trailing fall arrester and window and door jamb anchor for optimum protection.

  • Lightweight backpack for protective storage and safe transport.


ELASTICO COMFORT safety harness - light, comfortable, quick to put on


  • Lightweight and comfortable safety harness with back and leg padding and elasticated shoulder straps.

  • Many adjustment options for individually adapting to the user.

  • Quick-release buckles and back pad make it quick to put on, without daily readjustment.

  • Two small steel attachment eyelets for carrying tools and other equipment.

  • For working at height, requiring secure sternal or dorsal attachment.


W101 trailing fall arrester: for maximum safety


  • Trails freely in the direction of ascent.

  • Adjustable length: for any work situation.

  • Locks automatically in the event of a fall.

  • Robust kernmantle rope: 11 mm thick, 15 m long.

  • For vertical and horizontal use.

  • Tested and approved up to 140 kg.


Window and door jamb anchor - attach flexibly, work safely


  • Flexible anchor point for use between load-bearing door openings.

  • Permitted as an anchor point for max. 2 persons.

  • Low weight.


Backpack: practical and lightweight


  • For safe and convenient transport and storage of the entire set.
Notice

Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Max. load capacity

140 kg

COMFORT fall protection set for window construction including:
1 x
ELASTICO COMFORT safety harness

SAFEHARN-(ELASTICO COMFORT)-(S-XL)

Description:
S-XL
Lightweight and comfortable safety harness with back and leg pads and elasticated shoulder straps, quick and easy to put on.
Quantity: 1 x
1 x
W101 trailing safety harness device with integrated tear webbing shock absorber

SAFEHARNSYS-ROTATING-15M-140KG

Description:
15 m
Quantity: 1 x
1 x
Rucksack

BCKPCK-F.FALLPROT

Description:
41 cm x 30 cm 11 l
Storage rucksack for personal protective equipment
Quantity: 1 x
1 x
Safety traverse Aluminium

SAFETRAV-ALU

Description:
12 cm x 14.5 cm x 139.3 cm
Flexible anchor point in an attractive design for use between load-bearing door openings
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information