Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CNC drill chuck SK30, ISO 7388-1, DIN 69871

DRLCHUK-CNC-SK30-(1-13MM)

Art.-no. 5338207130

EAN 4068362590887

-,--
price per selected packing unit
| Individual prices for customers after login
CNC drill chuck SK30, ISO 7388-1, DIN 69871

Art.-no. 5338207130

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For precise clamping of straight tool shanks as well as 3-flat and polygon shanks
  • Hardened and ground wear parts

  • Secure clamping of tools at high speeds

  • For clockwise and anti-clockwise rotation

  • Surface hardness HRc 58-60

  • With worm-gear drive for high clamping forces

  • With Balluff chip hole
Notice
  • With drive slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For drilling, reaming and countersinking as well as for light milling and finishing

Projecting length (LPR)

111 mm

Outer diameter (BD)

50 mm

Min./max. clamping range (DCONWS)

1-13 mm

Clearance length to collar

92 mm

Max. concentricity

30 µm

Collar diameter

63 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pull stud SK30

STUD-SK30-B

For tools with ISO 7388-1 tapered shank (formerly DIN 69871)
x 1 pcs
Pull stud SK30

STUD-SK30

For tools with ISO 7388-1 tapered shank (formerly DIN 69871)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Taper wiper

WPR-SK30

For cleaning the internal taper on machine spindles, sleeves and tool chucks
x 1 pcs
Mounting block

MNTBLOCK-SK30

For simple and secure clamping of tool holders in the collar
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information