Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CERAfix 300 1C sealing compound

SEALCOAT-1C-(CERAFIX300)-15KG-GREY

Art.-no. 5875100300

EAN 4065746045131

-,--
price per selected packing unit
| Individual prices for customers after login
CERAfix 300 1C sealing compound

Art.-no. 5875100300

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-component, flexible, mineral AIV-F (compound sealing - liquid) sealing compound with crack-bridging properties for indoor and outdoor use.
  • Quick setting and suitable for laying tiles and panels approx. 3-4 hours after applying the second coat

  • Easy to spread and smooth

  • Easy to apply

  • Can be applied using a suitable brush, trowel or spraying device

  • Very low emissions in accordance with GEV-EMICODE

  • Water vapour permeable and resistant to frost, UV and ageing

  • Suitable for compound sealing in water influence classes W0-I to W3-I without chemical exposure in accordance with DIN 18534 Part 3
Notice
  • Direct contact with metals such as copper, zinc and aluminium must be prevented by using a pore-tight primer such as CERAfix 103 2C special adhesive primer/CERAfix 203 casting and adhesive resin.

  • The substrate and CERAfix 300 must be prevented from dropping below the dew point (condensation formation) during the application and drying phases.

  • In rooms with a low temperature, high humidity and insufficient ventilation, an extended drying time should be anticipated. Direct heaters are not suitable for drying in these types of rooms!

  • Protect surfaces that do not require treatment against exposure to CERAfix 300!

  • During the bonding process, the seal must not be exposed to water. If water gets behind the material, it can lead to spalling in the event of frost.

  • Avoid exposure to direct sunlight during application.

  • During the drying phase, the seal must be protected from water.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Product residues can be disposed of in line with waste code AVV 17 01 01.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The single-component flexible sealing slurries are used for sealing under tiles in applications where long-term and permanent protection against water exposure must be ensured, e.g. in residential bathrooms and kitchens, private and public toilet facilities and pool surrounds. The product is suitable as a seal in a composite for water impact classes W0-I to W3-I without chemical impact in accordance with DIN 18534 and ZDB information sheet "Compound sealing".

Instructions

Prime the surface with CERAfix 101 (avoid puddling!) or moisten it so that it is matt moist when the CERAfix 301 slurry-type seal coating is applied. As an alternative to CERAfix 101, CERAfix 102 can be used with a mixing ratio of 1:3 to water.

Chemical basis

Cement, mineral and polymer modified additives

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min./max. processing temperature

5 to 30 °C

May be walked on after max.

4 h

Covering conditions

at 23°C and 50% relative humidity

Can be covered after (wall)

4 h

Application quantity in weight/area

1.25 kg/m²

Application quantity per coating thickness

1.25 kg/mm/m²

Min. coating thickness

2 mm

Max. coating thickness

5 mm

Processing time

45 min

Conditions for processing time

at 23°C

Viscosity/consistency

Powder

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information