CERAfix 210 movement bead
JNTPRFL-CERAFIX210-MOVE-10X80X2000MM
Art.-no. 5875100335
EAN 4068362676352
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reliable acoustic isolation due to low dynamic stiffness.
- Good processing properties.
- Highly reliable due to long-lasting elasticity and durability.
- Suitable for indoor use, environmentally friendly and recyclable.
Datasheets(X)
For forming movement joints in cement or calcium sulphate screeds, which can be executed as follows:
- Screeds on a separating layer (DIN 18560-3)
- Screeds and hot screeds on an insulating layer (DIN 18560-2)
- Compound screeds (DIN 18560-3)
Product weight (per item) (10) | 180.000 g |
Width (20) | 80 mm |
Thickness (30) | 10 mm |
Length (50) | 200 cm |