Building door mortise lock, PZ class 4
Government-Office Mortise lock cl 4 folded
MORTSLOK-CL4-CK-DIN/R-A2-WT-60-20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking
- Noise-suppressing latch and bar so that the door can be closed quietly
- Profile cylinder perforation with pull-back function
- Closed lock housing, zinc-plated
- The lock is equipped with chip bushings that prevent chips from penetrating into the lock housing
Does not include locking plate.
By installing the keyhole insert kit, the lock can be inserted in interior doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for rebated building doors.
Door lock class | 4 |
Design | Whisper lock |
Lock type | Profile cylinder |
With replacement | Yes |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 60 mm |
DIN direction | DIN R |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
Latch lock bolt throw | Double-turn 20mm |
Material of face plate | Stainless steel |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Gloss level of face plate | Matt |
Material of catch bolt | Die-cast steel with plastic insert |
Material of bar | Steel |
Material of door-lock hub | Steel |
Material of door-lock hub bearing | Steel |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 165 mm |
Lock-case width | 90 mm |
Lock-case thickness | 15.3 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
Classification key in line with DIN EN 12209: 2003 | ||||||||||
3 | S | +5 | 0 | 0 | D | 6 | B | C | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!