Bracket support For racks and single shelves
Bracket support
SHLFSPRT-CNSL-SPRT-WHITE-245X40X185MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Versatile
Installation tip: Short side = tray; long side = for wall mounting
Subject to technical changes
![]() | |
Material | Steel |
Surface | Lacquered |
Colour | White |
Diameter of hole | 4.4 mm |
Load capacity per pair | 35 kg |
Height (H) | 241 mm |
Width (B) | 39 mm |
Depth (T) | 180 mm |
Datasheets (0)
Certificates/ Documents (0)