Bow handle with through-bore
Bow handle with through-bore
BOWHNDL-THRGBR-PA-D6,5-L117
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
RoHS-compliant | Yes |
Diameter (d1) | 6.5 mm |
Diameter 2 (d2) | 14 mm |
Handle length (l1) | 140 mm |
Hole distance (l2) | 117 mm |
Handle width (b1) | 24 mm |
Handle height (h1) | 40 mm |
Interior height (h3) | 29 mm |
Product weight (per item) | 44.200 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt