Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
ISO 15977-L flat head aluminium/steel zinc plated
RIV-ISO15977-L-ALU/ST-(0,5-1,5)-3,0X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Aluminium AlMg 2.5
- Mandrel: Zinc-plated steel, blue passivated (A2K)
The dimensions and tolerances defined in EN ISO 15977-L must be observed.
Tensile forces and shear forces in line with ISO 15977 class L
![]() | |
Nominal diameter x length (d1 x l1) | 3 x 4 mm |
Min./max. grip range | 0.5-1.5 mm |
Head diameter (dk) | 6.3 mm |
Head height (k1) | 1.3 mm |
Min./max. drill hole diameter | 3.1-3.2 mm |
Shear-fracture load | 400 N |
Tensile fracture load | 550 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.1 mm |
Standards | ISO 15977 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.0 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt