Blind rivet, open, with break mandrel and countersunk head ISO 15978, countersunk head, aluminium/steel
ISO 15978 aluminium/steel zinc ptd. counters. head
RIV-ISO15978-L-ALU/ST-(5,0-6,5)-4,0X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sleeve: Plain aluminium; pin: Zinc-plated steel, blue passivated
The dimensions and tolerances defined in EN ISO 15978 must be observed.
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Min./max. grip range | 5.0-6.5 mm |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 850 N |
Tensile fracture load | 1200 N |
Nominal diameter x length (Ø d x l) | 4 x 10 mm |
Head type | Countersunk head 120 degree |
Head angle | 120 Degree |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt