Blade connector Uninsulated
Blade connector
TABCON-DTN-(AG)-6,3X0,8-(0,8-2,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Design | Unsealed |
Min./max. wire cross section | 0.8-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of locking lugs | 1 PCS |
Diameter of hole | 1.65 mm |
Material | Brass |
Surface | Silver plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt