Bit holder E 6.3 (1/4) with guide sleeve
HOLD-BIT-1/4IN-SLEEVE-MAGN-80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 115 mm |
Blade length (L1) | 30 mm |
Sleeve length (L2) | 50 mm |
Sleeve diameter (D) | 11.1 mm |
