Base height adjuster type EV-D for anchoring
Base height adjuster type EV-D
BSEHADJ-KCH-(EV-D)-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key
- Quick height adjustment through double trapezoidal thread
- Bayonet closure for secure, error-free connection between pipe and glider
- Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)
- Secure hold with a large standing surface (dia. 78 mm)
Datasheets(X)
Material | ABS/PS |
Colour | Black |
Suitable for height of base | 50 mm |
Height adjustment | +5 mm / -10 mm |
Base diameter | 78 mm |
Load capacity | 80 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!