Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Base height adjuster type EV-D for anchoring
Base height adjuster type EV-D for anchoring - 1
Base height adjuster type EV-D for anchoring - 2
Base height adjuster type EV-D for anchoring - 3
Base height adjuster type EV-D for anchoring - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster type EV-D for anchoring

With electrical height adjustment using optional battery-powered pliers

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key

  • Quick height adjustment through double trapezoidal thread

  • Bayonet closure for secure, error-free connection between pipe and glider

  • Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)

  • Secure hold with a large standing surface (dia. 78 mm)