Base height adjuster Type F
Base height adjuster, type F
BSEHADJ-F-ABS-150KG-(PLUS20MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adjustment range: + 20 mm
- Load-bearing capacity: 150 kg
- For office and household furniture with all-round unit sides
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel / Die-cast zinc / acrylonitrile butadiene styrene |
Load capacity | 150 kg |
Product weight (per item) | 72.199 g |
