Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Base height adjuster Type F
Base height adjuster Type F - 1
Base height adjuster Type F - 2
Base height adjuster Type F - 3
Base height adjuster Type F - 4

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster Type F

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Adjustment range: + 20 mm

  • Load-bearing capacity: 150 kg

  • For office and household furniture with all-round unit sides

  • Material: Steel, die-cast zinc and ABS

  • Adjust height using an Allen key 6 mm

Specified dimensions not binding. Subject to technical changes!