BASIC 8.8 system workshop trolley
Workshop trolley Basic 8.8
WRKSHPTRLY-BASIC-8.8-7DR-RAL5010
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drawers with full-extension slides, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Trolley is easy to move thanks to the sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the requirements of the application in question using different accessories.
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 642 060 to 0962 642 063 | 1-3 | |
4-6 | ||
0962 642 070 to 0962 642 073 | 1-5 | |
6-7 | ||
0962 642 080 to 0962 642 083 | 1-7 | |
8 |
Datasheets(X)
Colour | Gentian blue RAL 5010 |
Width x depth x height (external dimension) | 880 x 532 x 1022 mm |
Drawer design | 5 drawers W 674 x D 463 x H 71 mm |
Number of rolls | 4 PCS |
Design of the rolls | 1 swivel castor with brake (D: 125 mm) |
Surface | Powder-coated |
Number of drawers | 7 PCS |
Material | Sheet steel |
Pullout type | Full extension |
Load capacity | 300 kg |
Load capacity of drawer | 30 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!