Automatic welding helmet WSH PQ 4-13
WELDHELM-WSH-PQ-4-13
Art.-no. 0984690090
EAN 4065746751551
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Translucency when not activated | Protection level 3 |
Translucency when activated | Protection level 4 |
Cassette width x cassette height x cassette thickness | 180 x 120 x 10 mm |
Width of field of vision x height of field of vision | 180 x 120 mm |
Energy supply | Battery/rechargeable battery |
UV and IR protection | Yes |
Min./max. temperature conditions | 40 to 0 °C |
Standards | EN 379 |
Material | PA - Polyamide |
Min./max. dark-to-light switching time | 1-1 s |
Colour | Black |
Min./max. protection level | 13-4 |
Min. dark-to-light switching time | 1 s |
Product weight (per item) | 575.000 g |
Light-to-dark switching time | 1 s |