Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Assortment case, fire protection foam Kombi

Fire protection foam Kombi assortment case
FPFM-COMBO-KIT

Art.-no. 0893303203

EAN 4052703670963

-,--
price per selected packing unit
| Individual prices for customers after login
Assortment case, fire protection foam Kombi

Art.-no. 0893303203

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PU-based two-component fire-retardant foam with outstanding fire protection properties
  • Easy, quick installation

  • No coating of cable or partition surface

  • With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively

  • Flexible foam, easy to add at a later stage

  • Can be painted over

  • Dust-free application

  • PE and PVC pipes up to ∅ 50 mm without fire protection sleeve can be routed through
Notice

Weatherboard materials made of cardboard or plastic can remain on the partition.

Wall and ceiling duct, fire-resistant Z-19.53-2337

For detailed information on the partition, please refer to the general type approval Z-19.53-2337.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [D4]


Fire protection foam combination [D4]



For wall and ceiling ducts with fire resistance class: fire-resistant for cables, cable support systems, electrical installation pipes, flammable and non-flammable pipes.

Assortment case, fire protection foam Kombi including:
6 x
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL-2004

Quantity: 6 x
6 x
Spray tube for fire protection foam 90

SPRTUB-(F.FPFM-90)-350MM

Description: 350 mm long
Quantity: 6 x
1 x
Application gun For fire protection foam Kombi

APPLGUN-(F.FPFM-COMBI)-HM

Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
3 x
Fire protection foam Kombi

FPFM-BS22K-COMBO

Description: Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Fire-retardant filling block for Combi fire protection foam

FPFILNGBLOCK-(F.FPFM-COMBI)

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information