Askella safety goggles
Safety goggles Askella
SAFEGOGL-EN166-ASKELLA-CLEAR
ASKELLA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sporty and lightweight design
- Perfect fit and coverage for the eyes
- Exterior/interior coating: scratch-resistant
- Adjustable nose bridge made from non-slip rubber
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 35.900 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt