Application gun WIT-DP
APPLGUN-(WIT-DP)-3:1-585ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight: Gearbox housing and cartridge holder made of aluminium.
- Drip protection: Application lever for releasing pressure on the cartridge.
- Optimised feed: Double pressure plate feed.
- Scale on push rod: Consumption indicator, scale in millimetres for precise dosing.
Datasheets(X)
For applying WIT-PE 1000 (440 ml, 540 ml, 585 ml) and WIT-PE 510 (585 ml) cartridges.
- Application of WIT-PE 1000 cartridges: 440 ml, 540 ml, 585 ml (3:1)
- Application of WIT-PE 510 cartridge: 585 ml (mixing ratio 3:1)
Material | Aluminium / plastic / steel |
With dipstick/position indicator | Yes |
Pressing out distance per stroke | 3.1 mm |
Thrust force / condition | 6000 N / at a hand force of 100 N |
Suitable for injection mortar | WIT-PE 1000, WIT-PE 510 |
Suitable for cartridges type | Side-by-side (1:3) + 585 ml, Side-by-side (1:3) + 440 ml |
Colour | Black-melange, Red |
Product weight (per item) | 1270.000 g |