Anchor point
Anchor point ABS Lock-On-Top
ANCPT-LOCK-ON-TOP(L-OT)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To be attached to the PVC or bitumen roofing with the same roofing material.
- Tested and approved in accordance with EN 795 for simultaneous use by three people.
- An intermediate bracket of a wire system also approved in accordance with EN 795.
- Steel truss length 2 m.
- The fixing materials are not included in the scope of delivery.
Matière | Aluminium / stainless steel |
Rod length | 300 mm |
Diameter | 16 mm |
EN standard | 795-B |
Type description | L-OT |
Hauteur | 300 mm |
Finition | Stainless steel FINISH |
Datasheets (0)
Certificates/ Documents (4)
Services und Systeme rund ums Produkt