All-steel screw clamp with T-handle
Solid steel screw clamp, T-handle, heavy-duty
SCRCLMP-SG-1500X120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Robust design with reinforced fixed and sliding bars
For maximum loads and optimum security.
Movable special pressure plate, swivels to 35°
Effortlessly adapts to the material being clamped.
Spindle with rolled, strain-hardened and hardened trapezoidal thread
T-handle for very heavy-duty applications.
![]() | |
Max. clamping width | 1500 mm |
Overhang (L1) | 120 mm |
Profile width (B) | 30 mm |
Profile thickness (L2) | 15 mm |
Datasheets (0)
Certificates/ Documents (0)