Adjusting ring DIN 705, shape A and DIN 553 set screw, zinc-plated steel, blue passivated
DIN 705 with DIN 553 steel zinc plated shape A
ADJRG-DIN705-A-DIN553-(A2K)-D11
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
![]() | |
Nominal diameter (d1) | 11 mm |
Outer diameter (d2) | 22 mm |
Width (b1) | 12 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt