Adjustable foot with fastening tab in hygienic design
Adj. foot 1.4301 polished w. eyelet, hygiene area
ADJFT-HYG-FIX-A2-POL-D80-139/70-M20X190
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- High-gloss polished foot plate
- No adhesion of dirt thanks to excellent surface quality
- Twofold sealing of the thread
- Special seal at the spindle joint of the machine adjustable foot
- Hygienic USIT® products ensure fastenings are sealed in a clean manner
The mounting lug is sealed using Hygienic USIT® sealing washers and the Hygienic USIT® cap nut.
Ideal for use for machines, plants and apparatus in the food industry, breweries, dairies, beverage and pharmaceutical industries.
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M20 |
Disc diameter (d2) | 80 mm |
Width across flats (SW) | 17 mm |
Min./max. adjustment range (l1) | 0-70 mm |
Sleeve diameter (d2) | 30 mm |
Sleeve length (l2) | 85 mm |
Thread length (l1) | 104 mm |
Drill hole distance (l3) | 69 mm |
Disc height (h disc) (h3) | 25 mm |
Overall height (h1) | 243 mm |
Load capacity | 2000 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt