Adapter
Brass adapter
ADAPT-MS-IS-AG-RP3/4XG3/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | IT Rp 3/4 inch x ET G 3/4 inch |
DN nominal width | DN 16 |
Width across flats (SW) | 32 mm |
Length (L) | 32 mm |
Min. contact surface of gasket (S1) | 4.3 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt