Adapter
Brass adapter
ADAPT-MS-IS-AG-RP1 1/4XG11/4IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Matière | Brass, suitable for drinking water |
Connection thread | IT Rp 1 1/4 inch x ET G 1 1/4 inch |
DN nominal width | DN 25 |
Width across flats (SW) | 50 mm |
Longueur (L) | 42 mm |
Min. contact surface of gasket (S1) | 7 mm |
Datasheets (0)
Certificates/
Documents