AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder
Cordless angle grinder AWS 18-125 P COMPACT-1 BE
ANGLGRIND-CORDL-(AWS18-125 P COMPACT)-BE
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Cover grilles on the ventilation slots provide additional protection against chips
- Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released
- Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment
- Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort
- Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 18 V/DC |
Max. idle speed | 9500 1/min |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1.98 g |
Rechargeable battery/battery capacity | 5 Ah |
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
MASTER M-CUBE ZUBEHÖRJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!