Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 1
 -  - 2
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 3
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 4
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 5
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 6
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 7
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 8
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 9
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 10
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 11
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 12
AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder - 13

For detailed information, other images and documents, please select individual articles from the following table.

AWS 18-125 P COMPACT M-CUBE Special Edition cordless angle grinder

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting tasks, available as a limited Special Edition

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips
  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released

  • Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment

  • Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort

  • Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.