ASSY® 3.0 zinc-plated blue chipboard screw
ASSY 3.0 steel zinc plated FT countersunk head AW
SCR-CS-MPK-WO-AW30-(A3K)-6X70/60
ASSY 3.0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated, full thread, countersunk head, AW drive
Connects the wood instead of splitting it
Substrates:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.
Milling pockets – countersink anywhere!
- Suitable for wood and fittings
- Minimum damage to coated wood materials
- Less chips on the surface
Asymmetric thread – faster speed
- Low screw-in torque
- High over-turning force
- Faster screwing in than conventional chipboard screws
- Coarse thread: 5.0-12.0 mm
AW drive – more power
- Optimum transmission of forces
- Very good snug fit
- Fast location
- Screw locates securely
- Almost no unscrewing of the bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for the diameters 3.0 to 12.0 mm
Mating thread – less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
- Mating thread: 5.0-12.0 mm
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
With steel screw connections, a pin-point countersunk drill hole must be made in steel parts.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.
ETA-11/0190
Datasheets(X)
Wood-wood and steel-wood connections, furniture construction, shopfitting, interior fittings and interior construction.
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Nominal diameter (d) | 6 mm |
Length (l) | 70 mm |
Thread length (lg) | 60 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 12 mm |
Head height (k) | 4.4 mm |
Internal drive | AW30 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Coarse thread |
Core diameter | 3.9 mm |
Shape of tip | Tip with counter thread |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Silver |
Min./max. screw-in angle | 0-90 Degree |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Roof |
Additional accessory | Bit lock |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |