AL 20 short plate pair
Short plate pair, AL 20
DH-ALU-AL20-SHORTPLT-CK-F1/SILVER
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The short plate pair can be combined with the AL100-AL200 door handle pairs
Specified dimensions not binding. Subject to technical changes!
For private living areas.
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on, contiuous assembly |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Short plate square |
Door-plate length | 164 mm |
Door-plate width | 40 mm |
Label thickness | 7 mm |
Hole distance | 91.5 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt